WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Nipple, Brass, 1/8 In., MBSPT x MBSPT

VALUE BRAND| Zoro #: G0448551| Mfr #: 8010-02-02

$4.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Pressure: 1000 psi
Pipe Fitting Material: Chrome Plated Brass
Outside Dia.: 37/64"

Technical Specifications

Zoro #: G0448551 Mfr #: 8010-02-02
Max. Pressure: 1000 psiPipe Fitting Material: Chrome Plated Brass
Outside Dia.: 37/64"Hex Size: 9/16"
Item: Hex NippleSpecific Fitting Shape: Hex Nipple
Pipe Size (Fittings): 1/8"Standards: ASA/ASME
Fitting Connection Type: MBSPTBasic Fitting Material: Metal
Basic Fitting Shape: NippleTemp. Range: -65 Degrees To 250 Degrees F
Fitting Length: 1-1/16"Country of Origin (subject to change): Canada

Product Description

Hex Nipple, Pipe Fitting Material Chrome Plated Brass, Pipe Size (Fittings) 1/8 In., Fitting Connection Type MBSPT, Standards ASA/ASME, Fitting Length 1-1/16 In., Max. Pressure 1000 psi, Outside Dia. 37/64 In., Hex Size 9/16 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews