3/8" BSP x NPT Chrome Plated Brass Male Hex Nipple

VALUE BRAND| Zoro #: G0397162| Mfr #: 8010-06-06

$7.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Nipple
Outside Dia.: 45/64"
Temp. Range: -65 Degrees To 250 Degrees F

Technical Specifications

Zoro #: G0397162 Mfr #: 8010-06-06
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Max. Pressure: 1000 psiPipe Fitting Material: Chrome Plated Brass
Standards: ASA/ASMEItem: Hex Nipple
Outside Dia.: 45/64"Hex Size: 11/16"
Pipe Size (Fittings): 3/8"Basic Fitting Shape: Nipple
Specific Fitting Shape: Hex NippleFitting Connection Type: MBSPT
Fitting Length: 1-29/64"Country of Origin (subject to change): Canada

Product Description

Hex Nipple, Pipe Fitting Material Chrome Plated Brass, Pipe Size (Fittings) 3/8 In., Fitting Connection Type MBSPT, Standards ASA/ASME, Fitting Length 1-29/64 In., Max. Pressure 1000 psi, Outside Dia. 45/64 In., Hex Size 11/16 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews