20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#0-80 Plain Finish 18-8 Stainless Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0686953| Mfr #: 1WA77

$3.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0686953 Mfr #: 1WA77
System of Measurement: InchNut Style: Machine Screw Nut
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: UNCNut Standards: ASME B18.2.2
Width Across Flats: 5/32"Fastener Finish: Plain
Material Grade: 18-8Dia./Thread Size: #0-80
Basic Material: Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #0-80, Fastener Thread Type UNC, Width Across Flats 5/32 In., Nut Height 3/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.