1-1/2"-12 Grade 8 Ultra Coat Finish Carbon Steel Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G0687495| Mfr #: 4CAW4

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0687495 Mfr #: 4CAW4
Nut Style: Hex NutFastener Thread Direction: Right Hand
Item: Hex NutFastener Thread Type: UNF
Nut Standards: ASME B18.2.2Width Across Flats: 2-1/4"
Fastener Finish: Ultra CoatMaterial Grade: Grade 8
Dia./Thread Size: 1-1/2"-12Basic Material: Carbon Steel
System of Measurement: InchCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-12, Fastener Thread Type UNF, Width Across Flats 2-1/4 In., Nut Height 1-9/32 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15%. Sign up for Z-mail.