Hex Nut, 1-1/2-12, Gr 8, YZ

VALUE BRAND |Zoro #: G2385327|Mfr #: 3HED1

$3.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2385327 Mfr #: 3HED1
Basic Material: Carbon SteelSystem of Measurement: Inch
Material Grade: Grade 8Nut Style: Hex Nut
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Hex NutFastener Thread Type: UNF
Width Across Flats: 2-1/4"Fastener Finish: Zinc Yellow
Dia./Thread Size: 1-1/2"-12Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-12, Fastener Thread Type UNF, Width Across Flats 2-1/4 In., Nut Height 1-9/32 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15% when you sign up for Z-mail.