1-1/2"-3-1/2 Plain Finish Carbon Steel Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G0952253| Mfr #: 300909G

$56.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Finish: Plain
Nut Style: Hex Nut
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952253 Mfr #: 300909G
Fastener Finish: PlainNut Style: Hex Nut
System of Measurement: InchDia./Thread Size: 1-1/2"-3-1/2
Basic Material: SteelFastener Thread Direction: Right Hand
Width Across Flats: 2-3/8"Nut Height: 1-1/2"
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-3-1/2, Width Across Flats 2-3/8 In., Nut Height 1-1/2 In., Package Quantity 5

Reviews