1-1/2"-3-1/2 Plain Finish Carbon Steel Heavy Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G0499256| Mfr #: 300922G

$1020.94 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Hex Nut
Nut Height: 3"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0499256 Mfr #: 300922G
System of Measurement: InchFastener Finish: Plain
Basic Material: SteelFastener Thread Direction: Right Hand
Item: Hex NutNut Style: Hex Nut - Heavy
Width Across Flats: 2-3/8"Dia./Thread Size: 1-1/2"-3-1/2
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-3-1/2, Width Across Flats 2-3/8 In., Nut Height 3 In., Package Quantity 5

Product Reviews