Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1-1/2"-6 Grade A Plain Finish Carbon Steel Heavy Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1958083| Mfr #: 318420-PG

$30.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: ASTM 563
Nut Style: Hex Nut - Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958083 Mfr #: 318420-PG
Fastener Thread Direction: Right HandNut Standards: ASTM 563
Nut Style: Hex Nut - HeavyWidth Across Flats: 2-3/8"
Fastener Thread Type: UNC (Coarse)Nut Height: 1-15/32"
Basic Material: SteelDia./Thread Size: 1-1/2"-6
Item: Hex NutFastener Finish: Plain
Material Grade: Grade ASystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade A, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Fastener Thread Type UNC, Width Across Flats 2-3/8 In., Nut Height 1-15/32 In., Nut Standards ASTM 563, Package Quantity 10

Reviews