1-1/2"-6 Grade 2 Zinc Plated Finish Carbon Steel Heavy Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G0720334| Mfr #: 320375-PG

$38.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 1-1/2"-6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720334 Mfr #: 320375-PG
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 1-1/2"-6Nut Standards: ASTM 563
Width Across Flats: 2-3/8"Nut Style: Hex Nut - Heavy
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 1-15/32"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Fastener Thread Type UNC (Coarse), Width Across Flats 2-3/8 In., Nut Height 1-15/32 In., Nut Standards ASTM 563, Package Quantity 10

Reviews