STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1-1/2"-6 Grade 2H Hot Dip Galvanized Finish Carbon Steel Heavy Hex Nut

VALUE BRAND| Zoro #: G0830365| Mfr #: 1XA54

$6.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2H
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Hot Dipped Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0830365 Mfr #: 1XA54
Material Grade: Grade 2HFastener Thread Type: UNC (Coarse)
Fastener Finish: Hot Dipped GalvanizedNut Style: Hex Nut - Heavy
Width Across Flats: 2-3/8"Nut Height: 1-15/32"
System of Measurement: InchDia./Thread Size: 1-1/2"-6
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASTM A194Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2H, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Fastener Thread Type UNC, Width Across Flats 2-3/8 In., Nut Height 1-15/32 In., Nut Standards ASTM A194

Reviews