JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/2"-6 Grade 5 Black Oxide Finish Carbon Steel Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G0953967| Mfr #: 4CAZ4

$4.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0953967 Mfr #: 4CAZ4
Nut Style: Hex NutItem: Hex Nut
System of Measurement: InchMaterial Grade: Grade 5
Nut Standards: ASME B18.2.2Fastener Finish: Black Oxide
Fastener Thread Direction: Right HandBasic Material: Carbon Steel
Width Across Flats: 2-1/4"Dia./Thread Size: 1-1/2"-6
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Fastener Thread Type UNC, Width Across Flats 2-1/4 In., Nut Height 1-9/32 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15%. Sign up for Z-mail.