1-1/2"-6 Grade 8 Zinc Yellow Finish Carbon Steel Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G1759003| Mfr #: 3HEC9

$3.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1759003 Mfr #: 3HEC9
Basic Material: Carbon SteelSystem of Measurement: Inch
Material Grade: Grade 8Nut Style: Hex Nut
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Hex NutFastener Finish: Zinc Yellow
Dia./Thread Size: 1-1/2"-6Fastener Thread Type: UNC
Width Across Flats: 2-1/4"Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Fastener Thread Type UNC, Width Across Flats 2-1/4 In., Nut Height 1-9/32 In., Nut Standards ASME B18.2.2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.