DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Hex Nut, 1-1/2-6, SS, Plain

VALUE BRAND| Zoro #: G0926396| Mfr #: 1WY35

$19.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0926396 Mfr #: 1WY35
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Hex Nut - Heavy
Nut Standards: ASME B18.2.2Fastener Finish: Plain
Item: Hex NutWidth Across Flats: 2-3/8"
Dia./Thread Size: 1-1/2"-6Basic Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Fastener Thread Type UNC, Width Across Flats 2-3/8 In., Nut Height 1-15/32 In., Nut Standards ASME B18.2.2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.