KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-12 Plain Finish 18-8 Stainless Steel Hex Nut

VALUE BRAND| Zoro #: G1171554| Mfr #: 1WB58

$5.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 18-8
Dia./Thread Size: 1"-12
Nut Standards: ASME B18.2.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171554 Mfr #: 1WB58
Material Grade: 18-8Dia./Thread Size: 1"-12
Nut Standards: ASME B18.2.2Width Across Flats: 1-1/2"
Nut Style: Hex NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 55/64"
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: InchCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-12, Fastener Thread Type UNF (Fine), Width Across Flats 1-1/2 In., Nut Height 55/64 In., Nut Standards ASME B18.2.2

Reviews