1-1/4"-12 Grade 8 Ultra Coat Finish Carbon Steel Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G2344641| Mfr #: 4CAV9

$32.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 8
Dia./Thread Size: 1-1/4"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344641 Mfr #: 4CAV9
Fastener Thread Type: UNF (Fine)Material Grade: Grade 8
Dia./Thread Size: 1-1/4"-12Nut Standards: ASME B18.2.2
Width Across Flats: 1-7/8"Nut Style: Hex Nut
Basic Material: SteelFastener Finish: Ultra Coat
Nut Height: 1-1/16"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-12, Fastener Thread Type UNF, Width Across Flats 1-7/8 In., Nut Height 1-1/16 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews