1-1/4"-12 Grade 8 Zinc Yellow Finish Carbon Steel Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1015585| Mfr #: 105323

$16.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015585 Mfr #: 105323
Basic Material: Carbon SteelSystem of Measurement: Inch
Material Grade: Grade 8Nut Style: Hex Nut
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Hex NutFastener Thread Type: UNF
Width Across Flats: 1-7/8"Fastener Finish: Zinc Yellow
Dia./Thread Size: 1-1/4"-12Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-12, Fastener Thread Type UNF, Width Across Flats 1-7/8 In., Nut Height 1-1/16 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.