1-1/4"-3-1/2 Plain Finish Carbon Steel Heavy Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1409186| Mfr #: 300920G

$390.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Finish: Plain
Nut Style: Hex Nut - Heavy
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409186 Mfr #: 300920G
Fastener Finish: PlainNut Style: Hex Nut - Heavy
System of Measurement: InchDia./Thread Size: 1-1/4"-3-1/2
Basic Material: SteelFastener Thread Direction: Right Hand
Width Across Flats: 2"Nut Height: 2-1/2"
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-3-1/2, Width Across Flats 2 In., Nut Height 2-1/2 In., Package Quantity 5

Reviews