20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1-1/4"-7 Plain Finish Brass Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G0814563| Mfr #: 1WE44

$10.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0814563 Mfr #: 1WE44
Basic Material: BrassFastener Finish: Plain
System of Measurement: InchMaterial Grade: Not Graded
Nut Style: Hex NutNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: UNCWidth Across Flats: 1-7/8"
Dia./Thread Size: 1-1/4"-7Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Fastener Thread Type UNC, Width Across Flats 1-7/8 In., Nut Height 1-1/16 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15%. Sign up for Z-mail.