KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4"-7 Grade 2H Plain Finish Carbon Steel Heavy Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1002102| Mfr #: 1XA46

$11.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2H
Dia./Thread Size: 1-1/4"-7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002102 Mfr #: 1XA46
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2H
Dia./Thread Size: 1-1/4"-7Nut Standards: ASTM A194
Width Across Flats: 2"Nut Style: Hex Nut - Heavy
Basic Material: SteelFastener Finish: Plain
Nut Height: 1-7/32"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Fastener Thread Type UNC, Width Across Flats 2 In., Nut Height 1-7/32 In., Nut Standards ASTM A194, Package Quantity 5

Reviews