JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/4"-7 Grade C Plain Finish Carbon Steel Heavy Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G2083751| Mfr #: 1XA26

$8.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083751 Mfr #: 1XA26
Basic Material: Carbon SteelSystem of Measurement: Inch
Nut Style: Hex Nut - HeavyItem: Hex Nut
Nut Standards: ASTM 563Fastener Thread Direction: Right Hand
Material Grade: Grade CWidth Across Flats: 2"
Fastener Finish: PlainDia./Thread Size: 1-1/4"-7
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade C, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Fastener Thread Type UNC, Width Across Flats 2 In., Nut Height 1-1/4 In., Nut Standards ASTM 563, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.