1-1/4"-7 Plain Finish 316 Stainless Steel Heavy Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G0780412| Mfr #: 1WY33

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780412 Mfr #: 1WY33
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Hex Nut - Heavy
Nut Standards: ASME B18.2.2Fastener Finish: Plain
Item: Hex NutWidth Across Flats: 2"
Dia./Thread Size: 1-1/4"-7Basic Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Fastener Thread Type UNC, Width Across Flats 2 In., Nut Height 1-7/32 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15%. Sign up for Z-mail.