JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/4"-7 ASTM 563 Hot Dip Galvanized Finish Carbon Steel Heavy Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G2409635| Mfr #: 1AY99

$42.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2409635 Mfr #: 1AY99
Basic Material: Carbon SteelItem: Hex Nut
Nut Style: Hex Nut - HeavyFastener Thread Direction: Right Hand
Nut Standards: ASTM 563System of Measurement: Inch
Fastener Thread Type: UNCWidth Across Flats: 2"
Fastener Finish: Hot Dip GalvanizedDia./Thread Size: 1-1/4"-7
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Fastener Thread Type UNC, Width Across Flats 2 In., Nut Height 1-7/32 In., Nut Standards ASTM 563, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.