1"-14 Plain Finish 18-8 Stainless Steel Hex Nut

VALUE BRAND| Zoro #: G0638242| Mfr #: 1WB60

$3.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Thread Type: UNS
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638242 Mfr #: 1WB60
Basic Material: Stainless SteelFastener Thread Type: UNS
Fastener Finish: PlainFastener Thread Direction: Right Hand
Nut Style: Hex NutNut Height: 55/64"
Nut Standards: ASME B18.2.2Dia./Thread Size: 1"-14
Material Grade: 18-8System of Measurement: Inch
Item: Hex NutWidth Across Flats: 1-1/2"
Country of Origin (subject to change): Taiwan

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-14, Fastener Thread Type UNS, Width Across Flats 1-1/2 In., Nut Height 55/64 In., Nut Standards ASME B18.2.2

Reviews