KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-14 Grade 5 Black Oxide Finish Carbon Steel Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1211131| Mfr #: 4CAZ1

$3.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNS
Material Grade: Grade 5
Dia./Thread Size: 1"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211131 Mfr #: 4CAZ1
Fastener Thread Type: UNSMaterial Grade: Grade 5
Dia./Thread Size: 1"-14Nut Standards: ASME B18.2.2
Width Across Flats: 1-1/2"Nut Style: Hex Nut
Basic Material: SteelFastener Finish: Black Oxide
Nut Height: 55/64"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-14, Fastener Thread Type UNS, Width Across Flats 1-1/2 In., Nut Height 55/64 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews