JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/8"-12 Grade 8 Ultra Coat Finish Carbon Steel Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G2473283| Mfr #: 4CAV7

$39.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473283 Mfr #: 4CAV7
Nut Style: Hex NutItem: Hex Nut
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Fastener Thread Type: UNFNut Standards: ASME B18.2.2
Width Across Flats: 1-11/16"Fastener Finish: Ultra Coat
Material Grade: Grade 8Dia./Thread Size: 1-1/8"-12
Basic Material: Carbon SteelCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-12, Fastener Thread Type UNF, Width Across Flats 1-11/16 In., Nut Height 31/32 In., Nut Standards ASME B18.2.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.