KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/8"-7 Plain Finish 18-8 Stainless Steel Hex Nut

VALUE BRAND| Zoro #: G1259553| Mfr #: 1WB62

$7.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNS
Material Grade: 18-8
Dia./Thread Size: 1-1/8"-7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259553 Mfr #: 1WB62
Fastener Thread Type: UNSMaterial Grade: 18-8
Dia./Thread Size: 1-1/8"-7Nut Standards: ASME B18.2.2
Width Across Flats: 1-11/16"Nut Style: Hex Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 31/32"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-7, Fastener Thread Type UNS, Width Across Flats 1-11/16 In., Nut Height 31/32 In., Nut Standards ASME B18.2.2

Reviews