JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/8"-7 Grade 2 Plain Finish Carbon Steel Heavy Jam Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1582865| Mfr #: 289086-PG

$9.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1582865 Mfr #: 289086-PG
Fastener Thread Direction: Right HandBasic Material: Carbon Steel
Material Grade: Grade 2Nut Standards: ASTM 563
Item: Hex NutSystem of Measurement: Inch
Fastener Finish: PlainItem: Hex Nut
Width Across Flats: 1-13/16"Dia./Thread Size: 1-1/8"-7
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Jam Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-7, Fastener Thread Type UNC, Width Across Flats 1-13/16 In., Nut Height 39/64 In., Nut Standards ASTM 563, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.