Hex Nut, 1-1/8-7, Gr 2H, Steel, Plain, PK5

VALUE BRAND| Zoro #: G2164111| Mfr #: 1XA29

$10.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2164111 Mfr #: 1XA29
Basic Material: Carbon SteelSystem of Measurement: Inch
Material Grade: Grade 2HNut Style: Hex Nut - Heavy
Nut Standards: ASTM A194Fastener Thread Direction: Right Hand
Item: Hex NutFastener Thread Type: UNC
Width Across Flats: 1-13/16"Fastener Finish: Plain
Dia./Thread Size: 1-1/8"-7Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-7, Fastener Thread Type UNC, Width Across Flats 1-13/16 In., Nut Height 1-7/64 In., Nut Standards ASTM A194, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.