KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/8"-7 Grade 8 Ultra Coat Finish Carbon Steel Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G0522821| Mfr #: 4CAV6

$31.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 8
Dia./Thread Size: 1-1/8"-7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522821 Mfr #: 4CAV6
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 8
Dia./Thread Size: 1-1/8"-7Nut Standards: ASME B18.2.2
Width Across Flats: 1-11/16"Nut Style: Hex Nut
Basic Material: SteelFastener Finish: Ultra Coat
Nut Height: 31/32"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-7, Fastener Thread Type UNC, Width Across Flats 1-11/16 In., Nut Height 31/32 In., Nut Standards ASME B18.2.2, Package Quantity 10

Reviews