1-1/8"-7 Plain Finish 18-8 Stainless Steel Heavy Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G0432056| Mfr #: 1WU97

$7.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0432056 Mfr #: 1WU97
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Hex Nut - Heavy
Nut Standards: ASME B18.2.2Fastener Finish: Plain
Item: Hex NutWidth Across Flats: 1-13/16"
Dia./Thread Size: 1-1/8"-7Basic Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-7, Fastener Thread Type UNC, Width Across Flats 1-13/16 In., Nut Height 1-7/64 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15%. Sign up for Z-mail.