1"-3-1/2 Plain Finish Carbon Steel Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1321476| Mfr #: 300905G

$74.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321476 Mfr #: 300905G
Basic Material: Carbon SteelFastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Hex Nut
Fastener Finish: PlainItem: Hex Nut
Width Across Flats: 1-5/8"Dia./Thread Size: 1"-3-1/2
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-3-1/2, Width Across Flats 1-5/8 In., Nut Height 1 In., Package Quantity 10
Save 15%. Sign up for Z-mail.