JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-3/4"-12 Grade 8 Plain Finish Carbon Steel Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G0965675| Mfr #: HNFI8175-001P

$9.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0965675 Mfr #: HNFI8175-001P
Item: Hex NutFastener Thread Direction: Right Hand
Nut Style: Hex NutFastener Finish: Plain
Material Grade: Grade 8Dia./Thread Size: 1-3/4"-12
Fastener Thread Type: UNFBasic Material: Carbon Steel
Nut Standards: ASME B18.2.2System of Measurement: Inch
Width Across Flats: 2-5/8"Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/4 In.-12, Fastener Thread Type UNF, Width Across Flats 2-5/8 In., Nut Height 1-1/2 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15%. Sign up for Z-mail.