Hex Nut, 1-3/4-12, Gr 8, Steel, Ultra Coat

VALUE BRAND| Zoro #: G1313024| Mfr #: 4CAW6

$22.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313024 Mfr #: 4CAW6
Nut Style: Hex NutFastener Thread Direction: Right Hand
Item: Hex NutBasic Material: Carbon Steel
System of Measurement: InchFastener Thread Type: UNF
Nut Standards: ASME B18.2.2Width Across Flats: 2-5/8"
Fastener Finish: Ultra CoatMaterial Grade: Grade 8
Dia./Thread Size: 1-3/4"-12Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/4 In.-12, Fastener Thread Type UNF, Width Across Flats 2-5/8 In., Nut Height 1-1/2 In., Nut Standards ASME B18.2.2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.