KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-3/4"-5 Grade 8 Plain Finish Carbon Steel Hex Nut

VALUE BRAND| Zoro #: G1954127| Mfr #: 3HDY8

$6.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 8
Dia./Thread Size: 1-3/4"-5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954127 Mfr #: 3HDY8
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 8
Dia./Thread Size: 1-3/4"-5Nut Standards: ASME B18.2.2
Width Across Flats: 2-5/8"Nut Style: Hex Nut
Basic Material: SteelFastener Finish: Plain
Nut Height: 1-1/2"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/4 In.-5, Fastener Thread Type UNC, Width Across Flats 2-5/8 In., Nut Height 1-1/2 In., Nut Standards ASME B18.2.2

Reviews