LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-3/8"-12 Grade 5 Plain Finish Carbon Steel Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1292067| Mfr #: 3HEE6

$10.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1292067 Mfr #: 3HEE6
Basic Material: Carbon SteelMaterial Grade: Grade 5
Item: Hex NutNut Style: Hex Nut
Nut Standards: ASME B18.2.2System of Measurement: Inch
Fastener Finish: PlainFastener Thread Direction: Right Hand
Width Across Flats: 2-1/16"Dia./Thread Size: 1-3/8"-12
Fastener Thread Type: UNFCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/8 In.-12, Fastener Thread Type UNF, Width Across Flats 2-1/16 In., Nut Height 1-11/64 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.