1-3/8"-12 Grade 5 Zinc Plated Finish Carbon Steel Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1137026| Mfr #: 3HEG7

$17.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 5
Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137026 Mfr #: 3HEG7
Material Grade: Grade 5Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc PlatedNut Style: Hex Nut
Width Across Flats: 2-1/16"Nut Height: 1-11/64"
System of Measurement: InchDia./Thread Size: 1-3/8"-12
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/8 In.-12, Fastener Thread Type UNF, Width Across Flats 2-1/16 In., Nut Height 1-11/64 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews