LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1-3/8"-12 Grade 8 Ultra Coat Finish Carbon Steel Hex Nut

VALUE BRAND| Zoro #: G2411412| Mfr #: 4CAW2

$5.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 8
Fastener Thread Type: UNF (Fine)
Fastener Finish: Ultra Coat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411412 Mfr #: 4CAW2
Material Grade: Grade 8Fastener Thread Type: UNF (Fine)
Fastener Finish: Ultra CoatNut Style: Hex Nut
Width Across Flats: 2-1/16"Nut Height: 1-11/64"
System of Measurement: InchDia./Thread Size: 1-3/8"-12
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/8 In.-12, Fastener Thread Type UNF, Width Across Flats 2-1/16 In., Nut Height 1-11/64 In., Nut Standards ASME B18.2.2

Reviews