KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-3/8"-6 Plain Finish 18-8 Stainless Steel Hex Nut

VALUE BRAND| Zoro #: G1983475| Mfr #: 1WB70

$14.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Dia./Thread Size: 1-3/8"-6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983475 Mfr #: 1WB70
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Dia./Thread Size: 1-3/8"-6Nut Standards: ASME B18.2.2
Width Across Flats: 2-1/16"Nut Style: Hex Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 1-11/64"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/8 In.-6, Fastener Thread Type UNC, Width Across Flats 2-1/16 In., Nut Height 1-11/64 In., Nut Standards ASME B18.2.2

Reviews