KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-3/8"-6 Grade 8 Zinc Yellow Finish Carbon Steel Hex Nut

VALUE BRAND| Zoro #: G1680323| Mfr #: 3HEC7

$3.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 8
Dia./Thread Size: 1-3/8"-6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680323 Mfr #: 3HEC7
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 8
Dia./Thread Size: 1-3/8"-6Nut Standards: ASME B18.2.2
Width Across Flats: 2-1/16"Nut Style: Hex Nut
Basic Material: SteelFastener Finish: Zinc Yellow
Nut Height: 1-11/64"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/8 In.-6, Fastener Thread Type UNC (Coarse), Width Across Flats 2-1/16 In., Nut Height 1-11/64 In., Nut Standards ASME B18.2.2

Reviews