KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-5/8"-12 Grade 2 Plain Finish Carbon Steel Hex Nut

VALUE BRAND| Zoro #: G1040584| Mfr #: 1XA65

$13.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 2
Dia./Thread Size: 1-5/8"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040584 Mfr #: 1XA65
Fastener Thread Type: UNF (Fine)Material Grade: Grade 2
Dia./Thread Size: 1-5/8"-12Nut Standards: ASME B18.2.2
Width Across Flats: 2-7/16"Nut Style: Hex Nut
Basic Material: SteelFastener Finish: Plain
Nut Height: 1-27/64"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-5/8 In.-12, Fastener Thread Type UNF, Width Across Flats 2-7/16 In., Nut Height 1-27/64 In., Nut Standards ASME B18.2.2

Reviews