Zoro Select
Machine Screw Nut, 1"-72, Brass, Not Graded, Plain, 3/64 in Ht, 100 PK
Mfr # 1WA57
Zoro # G0306126
Sold in multiples of 8 for $23.60
$23.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Material Grade/Class Not Graded
- Finish Plain
- Hex Height 3/64 in
- Hex Width 5/32 in
Explore More Products
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK M04122.120.0001
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK U01120.150.0002
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 29/64 in Ht, 5 PK U11061.075.0001
- ZORO SELECT Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 75 PK B51080.100.0001
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK N01300.100.0001
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 12, Black Oxide, 8 mm Ht, 100 PK M04190.100.0001
- ZORO SELECT Hex Nut, M2-0.40, Brass, Not Graded, Plain, 1.60 mm Ht, 100 PK HN4B00200-100P1
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Not Graded, Zinc Plated, 1/4 in Ht, 100 PK 325240-PG
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Zinc Plated, 7/64 in Ht, 10000 PK 0805NH
- ZORO SELECT Jam Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 33/64 in Ht U11362.087.0001
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK U08110.043.0001
- Zoro Select Hex Nuts