1"-8 Plain Finish Brass Hex Nut

VALUE BRAND| Zoro #: G1052895| Mfr #: 1WE42

$5.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2
Nut Style: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052895 Mfr #: 1WE42
Fastener Thread Direction: Right HandNut Standards: ASME B18.2.2
Nut Style: Hex NutWidth Across Flats: 1-1/2"
Fastener Thread Type: UNC (Coarse)Nut Height: 55/64"
Basic Material: BrassDia./Thread Size: 1"-8
Item: Hex NutFastener Finish: Plain
Material Grade: Not GradedSystem of Measurement: Inch
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Fastener Thread Type UNC, Width Across Flats 1-1/2 In., Nut Height 55/64 In., Nut Standards ASME B18.2.2

Reviews