KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-8 ASTM 563 Hot Dip Galvanized Finish Carbon Steel Heavy Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1897935| Mfr #: 1AY91

$24.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1"-8
Nut Standards: ASTM 563
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897935 Mfr #: 1AY91
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 1"-8
Nut Standards: ASTM 563Width Across Flats: 1-5/8"
Nut Style: Hex Nut - HeavyBasic Material: Steel
Fastener Finish: Hot Dipped GalvanizedNut Height: 63/64"
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Fastener Thread Type UNC, Width Across Flats 1-5/8 In., Nut Height 63/64 In., Nut Standards ASTM 563, Package Quantity 10

Reviews