20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#10-24 Plain Finish Brass Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2233061| Mfr #: 1WA71

$7.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2233061 Mfr #: 1WA71
System of Measurement: InchNut Style: Machine Screw Nut
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: UNCNut Standards: ASME B18.6.3
Width Across Flats: 3/8"Fastener Finish: Plain
Material Grade: Not GradedDia./Thread Size: #10-24
Basic Material: BrassCountry of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Width Across Flats 3/8 In., Nut Height 1/8 In., Nut Standards ASME B18.6.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.