#10-24 Plain Finish 316 Stainless Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1359924| Mfr #: U55740.019.0001

$8.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1359924 Mfr #: U55740.019.0001
System of Measurement: InchNut Style: Machine Screw Nut
Fastener Thread Direction: Right HandItem: Hex Nut
Nut Standards: ASME B18.2.2Width Across Flats: 3/8"
Fastener Finish: PlainMaterial Grade: 316
Dia./Thread Size: #10-24Basic Material: Stainless Steel
Fastener Thread Type: UNCCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Width Across Flats 3/8 In., Nut Height 1/8 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.