KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 Black Nylon Coat Finish Machine Screw Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1925025| Mfr #: 0401024HNB

$1.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 9/64"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925025 Mfr #: 0401024HNB
Nut Height: 9/64"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Hex Nut
Dia./Thread Size: #10-24Width Across Flats: 23/64"
Nut Style: Machine Screw NutSystem of Measurement: Inch
Basic Material: NylonFastener Finish: Black Nylon coat
Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Black Nylon coat, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Width Across Flats 23/64 In., Nut Height 9/64 In., Package Quantity 25

Reviews