KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 Plain Finish Brass Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1712295| Mfr #: 1WA73

$10.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Not Graded
Dia./Thread Size: #10-32
Nut Standards: ASME B18.6.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712295 Mfr #: 1WA73
Material Grade: Not GradedDia./Thread Size: #10-32
Nut Standards: ASME B18.6.3Width Across Flats: 3/8"
Nut Style: Machine Screw NutBasic Material: Brass
Fastener Finish: PlainNut Height: 1/8"
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: InchCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Brass, Material Grade Not Graded, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF (Fine), Width Across Flats 3/8 In., Nut Height 1/8 In., Nut Standards ASME B18.6.3, Package Quantity 100

Reviews