#10-32 Plain Finish 18-8 Stainless Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2182677| Mfr #: U51740.019.0002

$3.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2182677 Mfr #: U51740.019.0002
System of Measurement: InchFastener Thread Direction: Right Hand
Nut Style: Machine Screw NutItem: Hex Nut
Width Across Flats: 3/8"Fastener Finish: Plain
Material Grade: 18-8Dia./Thread Size: #10-32
Basic Material: Stainless SteelNut Standards: ASME B18.2.2
Country of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF, Width Across Flats 3/8 In., Nut Height 1/8 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews