#10-32 Plain Finish 316 Stainless Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1978426| Mfr #: 1WB17

$8.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1978426 Mfr #: 1WB17
System of Measurement: InchNut Style: Machine Screw Nut
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: UNFNut Standards: ASME B18.2.2
Width Across Flats: 3/8"Fastener Finish: Plain
Material Grade: 316Dia./Thread Size: #10-32
Basic Material: Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF, Width Across Flats 3/8 In., Nut Height 1/8 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.