DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Hex Nut, #10-32, Nylon, Black, PK250

VALUE BRAND| Zoro #: G1191206| Mfr #: 0401032HNB

$7.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1191206 Mfr #: 0401032HNB
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Machine Screw NutItem: Hex Nut
Fastener Finish: Black Nylon coatDia./Thread Size: #10-32
System of Measurement: InchFastener Thread Type: UNF
Width Across Flats: 23/64"Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Black Nylon coat, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF, Width Across Flats 23/64 In., Nut Height 9/64 In., Package Quantity 250

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.